5 in. Plastic Gas Vent Warning Sign
5 in. Plastic Gas Vent Warning Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Length:
- 5 in
- Material:
- Plastic
- Width:
- 3 in