Acrylic Bouffant Cap Dispenser in Clear
Acrylic Bouffant Cap Dispenser in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic dispensers designed to store a wide range of PPE supplies such as bouffants, booties, gloves, earplugs, etc.
- Clear acrylic allows you to visually measure inventory with ease
- Bouffant cap dispenser with lid
- Size: 12" x 11.75" x 6"
- Dispensers can be table or wall mounted
Specifications
- Color Finish Name:
- Clear
- Depth:
- 6 in
- Height:
- 13 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Dispenser
- Width:
- 12 in