Acrylic Shoe Cover Dispenser in Clear
Acrylic Shoe Cover Dispenser in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic dispensers designed to store a wide range of PPE supplies such as bouffants, booties, gloves, earplugs, etc
- Clear acrylic allows you to visually measure inventory with ease
- Shoe cover dispenser with lid
- Dimensions: 12" x 11-3/4" x 6"
- Dispensers can be table or wall mounted
Specifications
- Color Finish Name:
- Clear
- Depth:
- 6 in
- Disposable:
- No
- Height:
- 12 in
- Product Type:
- Shoe Cover Dispenser
- Reusable:
- Yes
- Width:
- 11-3/4 in