National Paper & Plastics
14 x 8-1/2 in. Copy Paper (Sheet of 5000)
Part #ND626800 | Item #7453036 | Manufacturer Part #D626800
Call for Pricing
per CASE
Length:
14 inProduct Details
- For use in all copiers and laser printers
- 20#
Specifications
Color Finish: White
Length: 14 in
Material: Paper
Package Quantity: Sheet of 5000
Product Type: Paper
UL Listed: No
Width: 8-1/2 in