15 in. x 1476 ft. 0.3 mil Bulk Prestretch Hand Film
PS Series 15 in. x 1476 ft. 0.3 mil Bulk Prestretch Hand Film
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 30
- Dimensions: 15" x 1476'
- Pre-stretched hand film
Specifications
- Collection:
- PS Series
- Length:
- 1476 ft
- Product Type:
- Hand Film
- Thickness:
- 0.3 mil
- Width:
- 15 in