Versicopy® 11 x 8-1/2 in. Copy Paper

Part #ND626790  |  Item #7453225  |  Manufacturer Part #D626790

Call for Pricing per CASE

Length:

11 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Standard copy paper
  • Multipurpose, perfect for office use
  • Compatible with a variety of plain paper fax machines, copiers and printers
  • 95 brightness

Specifications

Collection: Versicopy®

Color Finish: White

Length: 11 in

Material: Paper

Product Type: Paper

UL Listed: No

Weight: 20

Width: 8-1/2 in