16 in. 2-Bolt Underground Socket Clamp

You last purchased this on
 
National Pipe Hanger

16 in. 2-Bolt Underground Socket Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Pipe Hanger

16 in. 2-Bolt Underground Socket Clamp

  • Fast #
  • Part #N45016
  • Item #1906927
  • Manufacturer Part #450 16
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two washers are included with each clamp
  • Used with threaded rods to hold pipe joints, fittings, hydrants and valves
  • Requires Certification

Documents


Specifications

Application:
Pipe Joint
Color Finish Name:
Black
Fits Pipe Size:
16 in
Material:
Carbon Steel
Product Type:
Socket Clamp, Washer
UL Listed:
No
Width:
30-3/4 in