0 items

National Pipe Hanger 2-Bolt Underground Socket Clamp

N450

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Two washers are included with each clamp
  • Used with threaded rods to hold pipe joints, fittings, hydrants and valves

SPECIFICATIONS

Color Finish
Black
Diameter
3 in
Fits Pipe Size
3 in
Material
Carbon Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday