3 in. 2-Bolt Socket Clamp in Black

You last purchased this on
 
National Pipe Hanger

3 in. 2-Bolt Socket Clamp in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Pipe Hanger

3 in. 2-Bolt Socket Clamp in Black

  • Fast #
  • Part #N450M
  • Item #1894709
  • Manufacturer Part #450 3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two washers are included with each clamp
  • Used with threaded rods to hold pipe joints, fittings, hydrants and valves
  • Requires Certification

Documents


Specifications

Application:
Pipe Joint
Color Finish Name:
Black
Fits Pipe Size:
3 in
Material:
Carbon Steel
Product Type:
Socket Clamp, Washer
UL Listed:
No
Width:
12 in