17-1/2 in. 18 W 2-Light Xenon Task in White
17-1/2 in. 18 W 2-Light Xenon Task in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Captive screw mounting
- Hi-lo dimmer switch
- Push-in connectors included for ease of power input
- Bulb replacement has low voltage safety
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/4 in
- Length:
- 17-1/2 in
- Light Bulb Type:
- HID
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 4-5/8 in