12 in. Whip Hose
12 in. Whip Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single handed operation
- T Grip plunger rod for firm grip
- Flexible whip hose with 3 jaw coupler (12in long)
- Incorporates two discharge ports; front discharge for regular application and top port for hard to reach fittings
- Flexible whip hose with 3 jaw coupler (12" long)
- Accommodates 3 oz cartridge
- Zinc plated grease gun with rigid extension
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 12 in
- Tool Type:
- Whip Hose