National Spencer

3 oz. Grease Gun with Rigid Extension

Part #N180  |  Manufacturer Part #180

Capacity:

3.5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single handed operation
  • T-grip plunger rod for firm grip
  • Simplicity in a handheld manual grease gun
  • Accommodates 3.5 oz cartridge

Specifications

Capacity: 3.5 oz

Length: 4 in

Maximum Pressure: 3000 psi