National Spencer

7000 psi Rubber and Die Cast Aluminum Grease Gun with Whip Hose

Part #NAT414  |  Manufacturer Part #414

Maximum Pressure:

7000 psi
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single handed operation
  • Features a 4 jaw coupler
  • Accommodates either a 14-1/2 oz cartridge or bulk loading or suction from a drum

Specifications

End Connection 1: NPT

End Connections: NPT

Material: Die Cast Aluminum, Rubber

Maximum Pressure: 7000 psi