14.5 oz. Grease Gun 7000 psi
14.5 oz. Grease Gun 7000 psi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a 4 jaw coupler
- Accommodates either a 14-1/2 oz cartridge or bulk loading or suction from a drum
- Single handed operation
- Grease delivery at 1 oz per 28 strokes
Specifications
- Capacity:
- 14.5 oz
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Zinc Plated
- Pressure - Maximum:
- 7000 psi
- Tool Type:
- Grease Gun