Native Trails Kitchen & Bath 1-1/2 in. Lift and Turn Drain

NDR160

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All exposed parts are plated
  • Drain opening: 1-1/2"
  • Forged brass nut and heavy 17 gauge tube
  • Lavatory application

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
8-3/4 in
Material
Metal
NSF Certified
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday