0 items

Native Trails Kitchen & Bath Nipomo 1-Bowl Concrete Apron Front and Undermount and Vessel Lavatory Sink

NNSL1915

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed 3 ways: Vessel, Apron Front or Undermount
  • Concrete 40% lighter than traditional and scratch and stain resistant!
  • Drain: 1-1/2"
  • UPC/cUPC compliant

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Size Single Or Left
17-1/2 in x 13 in x 4 in
CARB OTC LEED Compliant
Yes
Collection
Nipomo
Color Finish
Ash
Color Finish Category
Greys
Depth
4-3/4 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
Yes
IAPMO Listed
Yes
Installation Type
Vessel
Material
NativeStone®
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 15 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday