0 items

Native Trails Kitchen & Bath NativeStone™ 10-1/4 in. 2-Bowl Undermount and Apron Front Kitchen Sink

NNSKD3321

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain opening: 3-1/2"
  • Forty percentage lighter than traditional concrete and scratch and stain resistant
  • Large and versatile double bowl sink can be mounted as undermount or apron front with the larger basin on left or right side
  • UPC/cUPC compliant

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17-3/8 in x 19 in x 9-1/4 in
CARB OTC LEED Compliant
No
Collection
NativeStone™
Color Finish
Pearl
Color Finish Category
Whites
Depth
10-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
10-1/4 in
IAPMO Listed
Yes
Installation Type
Apron Front, Undermount
Length
33 in
Material
Concrete
Number Of Bowls
2
Overall Sink Size
33 in x 21 in
Right Bowl Size
12-3/8 in x 19 in x 9-1/4 in
Shape
Rectangular
Sink Size Range
31 in - 35 in
Width
30-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday