0 items

Native Trails Kitchen & Bath Cantina 15 x 15 in. Lavatory Bar Sink

NCPS34

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain opening: 3-1/2"
  • IAPMO listed
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 in x 13 in x 7 in
CARB OTC LEED Compliant
No
Collection
Cantina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
15 in
Material
Brushed Nickel, Copper
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday