Native Trails Kitchen & Bath 26-1/2 in. Sink Bottom Grid

NGR2614

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mocha finish coordinates perfectly with antique copper sinks
  • Native Trails bottom grids fit perfectly on the floor of the sink and offering protection for the bottom of your basin and a cushion for fragile dishes
  • Rubber feet included to help protect the bottom of your sink
  • Rust-resistant

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Mocha
Color Finish Category
Browns
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
26-1/2 in
Material
Stainless Steel
Thickness
1 in
Width
14-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday