18 x 16 in. Undermount Copper Bar Sink in Brushed Nickel
Cabana 18 x 16 in. Undermount Copper Bar Sink in Brushed Nickel
Frequently Purchased Together
Product Details
- Plated with the highest-quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- 7.5" Apron Front
- Standard 3.5" drain opening
- Pre-installed sound-dampening pads reduce noise
- Center drain location provides optimal drainage capability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Clean with mild, non-abrasive soap and cleaners
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Cabana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- Material:
- Copper, Brushed Nickel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 16 in
- Weight:
- 17 lb
- Width:
- 16 in