Native Trails Kitchen & Bath

Avalon 62 x 36 in. Freestanding Bathtub in Slate

Part #NNST6236S  |  Manufacturer Part #NST6236-S

Color/Finish:
Slate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for free-standing installations allowing for flexible design options
  • Tub provides both breathtaking beauty and optimum comfort
  • Thick walls provide insulation for long-lasting heat
  • Offers 19" interior depth - one of the deepest tub basins available
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • 2" drain opening - pair with Native Trails' DR290 Push-to-Seal drain
  • UPC/cUPC compliant

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 65 gal

Collection: Avalon

Color Finish: Slate

Color Finish Category: Greys

Depth: 19 in

Drain Location: Center

GSA Approved: No

Height: 21 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 62 in

Material: NativeStone®

Origin: Global

Overall Length: 62 in

Overall Width: 36 in

Size: 62 in x 36 in

UL Listed: No

Weight: 538

Width: 36 in