Native Trails Kitchen & Bath Cabrillo No-Hole 1-Bowl Rectangular Bathroom Sink

NNSL2014

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A breakthrough combination of natural jute fiber and cement
  • Drain opening: 1-1/2"
  • UPC/cUPC compliant
  • Undermount or drop-in

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
Yes
Collection
Cabrillo
Color Finish
Ash
Color Finish Category
Greys
Depth
5 in
Drain Location
Center
Drain Opening
1-1/2 in
GSA Approved
Yes
Height
5 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
20-5/8 in
Material
NativeStone®
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
20-5/8 in x 14-5/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
18 in x 12 in x 4-1/2 in
Vessel Only - FEI
Yes
Width
14-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday