16 x 19 in. Drop-In Undermount Lavatory Sink in Antique Copper
Calabash 16 x 19 in. Drop-In Undermount Lavatory Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain opening: 1-1/2"
- UPC/cUPC compliant
- Recycled copper and 18 gauge hand hammered
- Post-consumer recycled copper
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Calabash
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 18-3/4 in
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 17 in x 14 in x 5 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 16 in
- Vessel Only:
- Yes
- Width:
- 15-3/4 in