Native Trails Kitchen & Bath Cameo Round Bathroom Sink in Brushed Nickel

NCPS548

Manufacturer Part #: CPS548

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Recycled copper and 16 gauge hand hammered
  • Drain opening: 1-1/2"
  • UPC/cUPC compliant
  • Post-consumer recycled copper

SPECIFICATIONS

ADA Compliant
No
Collection
Cameo
Depth
7-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
GSA Approved
No
Gauge
16
Height
7-1/2 in
IAPMO Listed
Yes
Number Of Bowls
1
Origin
Global
Shape
Oval
Sink Bowl Size
15-1/4 in x 11-1/2 in x 7 in
Sink Installation Type
Dual Mount
Vessel Only - FEI
Yes
Weight
6
Width
13-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday