Native Trails Kitchen & Bath

Cocina 33 33 x 21 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Antique Copper

Part #NCPK272  |  Manufacturer Part #CPK272

Color/Finish:
Antique Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Undermount installation creates an integrated look
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Center drain location provides optimal drainage capability

Specifications

ADA Compliant: No

Collection: Cocina 33

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 21 in

Shape: Rectangular

Sink Bowl Size: 28 in x 17 in x 10 in

Sink Depth: 10-1/2 in

Sink Installation Type: Undermount

Sink Material: Copper

Sink Size Range: 31 in - 35 in