0 items

Native Trails Kitchen & Bath Dome Drain

NDR120

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All exposed parts are plated
  • Drain opening: 1-1/2"
  • Functions like the grid drain but elegantly covers entire drain area of basin
  • Lavatory application

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Drain Opening
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
9-3/4 in
Material
Metal
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday