0 items

Native Trails Kitchen & Bath Tolosa Drop-In and Undermount Bathroom Sink

NNSL1916

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed three ways: Drop-in, apron front or undermount
  • Drain opening: 1-1/2"
  • Forty percentage lighter than traditional concrete and scratch and stain resistant
  • UPC/cUPC compliant

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
17 in x 14 in x 3-3/4 in
CARB OTC LEED Compliant
No
Collection
Tolosa
Color Finish
Ash
Color Finish Category
Greys
Depth
4-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Apron Front, Drop-in, Undermount
Length
19-1/2 in
Material
NativeStone®
Number Of Bowls
1
Overall Sink Size
19 in x 16 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday