Native Trails Kitchen & Bath

Farm House 22 x 33 in. Center Drain Square Kitchen Sink Antique Copper

Part #NCPS273  |  Manufacturer Part #CPS273

Color/Finish:
Antique Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 1/2" drain
  • Antique finish

Specifications

ADA Compliant: No

Collection: Farm House

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 16

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 33 in X 22 in

Sink Bowl Size: 33 in x 22 in x 10 1/2 in

Sink Installation Type: Apron Front

Sink Material: Copper