Native Trails Kitchen & Bath Kitchen Sink Drain Basket Strainer

NDR320

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar/prep/kitchen application
  • Coordinates with disposer trim DR341
  • Drain opening: 3-1/2"
  • Spring-loaded center post for a tight seal

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Diameter
4-1/2 in
Drain Diameter
4-1/2 in
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
Yes
Length
2-1/2 in
Material
Metal
Strainer Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday