Native Trails Kitchen & Bath Kitchen Sink Drain Strainer

NDR220

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in many finishes to coordinate with basins
  • Bar/prep application
  • Drain opening: 2"
  • Spring-loaded center post for a tight seal

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-7/8 in
GSA Approved
No
IAPMO Listed
Yes
Length
2-3/4 in
Material
Metal
Strainer Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday