Lift and Turn Drain in Weathered Copper
Lift and Turn Drain in Weathered Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lavatory application
- All exposed parts are plated
- Drain opening: 1-1/2"
- Forged brass nut and heavy 17 gauge tube
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 8-3/4 in
- Material:
- Metal
- Tub Depth:
- 2-1/4 in
- Width:
- 2-1/4 in