Native Trails Kitchen & Bath NativeStone™ No-Hole 1-Bowl Rectangular Bathroom Sink
NNSL3619
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 32 in x 12 in x 4 in
- CARB OTC LEED Compliant
- No
- Collection
- NativeStone™
- Color Finish
- Ash
- Color Finish Category
- Greys
- Depth
- 5 in
- Drain Location
- Center
- Drain Opening
- 1-1/2 in
- Faucet Installation
- 1 Hole
- GSA Approved
- No
- Height
- 5 in
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Length
- 36 in
- Material
- NativeStone®
- Number Of Bowls
- 1
- Overall Sink Size
- 36 in x 19 in
- Pedestal Only - FEI
- No
- Shape
- Rectangular
- Vessel Only - FEI
- Yes
- Width
- 19 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday