0 items

Native Trails Kitchen & Bath NativeStone™ No-Hole 1-Bowl Rectangular Bathroom Sink

NNSL4819

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain opening: 1-1/2"
  • Forty percentage lighter than traditional concrete
  • Scratch, crack and stain resistant
  • UPC/cUPC compliant

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
44 in x 12 in x 4 in
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
NativeStone™
Color Finish
Ash
Color Finish Category
Greys
Depth
5 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Height
5 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
48 in
Material
NativeStone®
Number Of Bowls
1
Overall Sink Size
48 in x 19 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday