0 items

Native Trails Kitchen & Bath Montecito No-Hole 1-Bowl Rectangular Concrete Bathroom Sink

NNSL2216

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain opening: 1-1/2"
  • Forty percentage lighter than traditional concrete
  • Scratch, crack and stain resistant
  • UPC/cUPC compliant

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Size Single Or Left
18 in x 12 in x 4-1/4 in
CARB OTC LEED Compliant
Yes
Collection
Montecito
Color Finish
Ash
Color Finish Category
Greys
Depth
5-1/4 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
Yes
Height
5-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
21-1/2 in
Material
NativeStone®
Number Of Bowls
1
Overall Sink Size
21-1/2 in x 15-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday