0 items

Native Trails Kitchen & Bath Push to Seal Dome Drain

NDR130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All exposed parts are plated
  • Drain: 1-1/2"
  • Features a forged brass nut and heavy 17 gauge tube
  • Lavatory application

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Drain Opening
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
Yes
Length
9-3/4 in
Material
Brass
NSF Certified
No
Width
2-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday