33 x 20-1/2 in. Copper Single Bowl Farmhouse Kitchen Sink in Brushed Nickel
Rhapsody 33 x 20-1/2 in. Copper Single Bowl Farmhouse Kitchen Sink in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plated with the highest-quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Features a bowed apron front for increased usable space in your basin
- Standard 3.5" drain opening
- Bowed apron front provides a modern take on a classic appearance, while maximizing workspace
- Pre-installed sound-dampening pads reduce noise
- Hand-hammered surface provides beautiful texture and visual impact
- Constructed of 16-gauge copper for lasting elegance and durability
- Center drain location provides optimal drainage capability
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Rhapsody
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/4 in x 16-3/4 in x 9-3/4 in
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Width:
- 20-1/2 in