Trough 3619 Drop-in Basin in Slate

Part #NNSL3619S  |  Item #4851857  |  Manufacturer Part #NSL3619-S

$ 890.50 EACH
(Pricing is for Slate)

Color/Finish:
Slate

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Rectangular basin with vertical sides
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Trough 3619

Color Finish: Slate

Color Finish Category: Greys

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: Yes

IAPMO Listed: Yes

Length: 36 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 36 in x 19 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 32 in x 12 in x 4-1/4 in

Sink Depth: 5 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: NativeStone®

Sink Size Range: Greater than 35 in

WaterSense Labeled: No

Width: 19 in

cUPC Certified: Yes