33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
Zuma 33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Living finish that will patina over time
- UPC/cUPC compliant
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- Single basin design provides maximum work space
- Angled apron front provides a modern take on a classic appearance
- Center drain location provides optimal drainage capability
- Copper's natural antimicrobial properties help keep your sink clean
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Zuma
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 18-3/4 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in