Vanity Top with Integral Sink in Slate

You last purchased this on
 
Native Trails

NativeStone™ Vanity Top with Integral Sink in Slate

  • Fast #
  • Part #NNSVNT36S
  • Item #5115607
  • Manufacturer Part #NSVNT36-S
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Native Trails

NativeStone™ Vanity Top with Integral Sink in Slate

This product requires certification to purchase.

X Points
Color Finish Name: Slate Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features 8" faucet spread
  • Handcrafted from an innovative blend of concrete and jute fiber
  • Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Pair with any compatible vanity base from Native Trails to complete your vanity set
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
NativeStone™
Color Finish Category:
Greys
Color Finish Name:
Slate
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Height:
5 in
IAPMO Listed -:
Yes
Installation Type:
Vanity Top
Length:
36-1/2 in
Material:
NativeStone®
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Shape:
Rectangular
Vanity Top Shape:
Rectangle
Weight:
41 lb
Width:
21-3/4 in