48 in. Floor Mount Vanity in Midnight Oak with Ash
Solace 48 in. Floor Mount Vanity in Midnight Oak with Ash
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with a large open NativeStone® ash shelf, ideal for storage
- Two full extension oak drawers with soft-close glides provide ample storage space
- Constructed from FSC-certified solid oak
- Vanity top and sink are sold separately
- Solid construction and assembly provide years of reliable performance
- Covered under native trails limited lifetime warranty
- Low-VOC water-resistant finish
- U channel for p-trap
- Integral NativeStone concrete shelf in ash or pearl
Specifications
- ADA Compliant:
- No
- Collection:
- Solace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Oak
- Depth:
- 21-1/2 in
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in