1 hp Recovery Unit

You last purchased this on
 
NAVAC

1 hp Recovery Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
NAVAC

1 hp Recovery Unit

  • Fast #
  • Part #NNRRD
  • Item #7675528
  • Manufacturer Part #NRRD
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large backlit display
  • Twin cylinder with 2-row oversized condenser
  • DC motor
  • Self-purge function
  • Oil-free compressor
  • Requires Certification

Specifications

AMP:
10
CE Approved:
No
Cord Length:
6 ft
ETL Listed:
No
Height:
11-7/10 in
Horsepower:
1 hp
Length:
9-9/10 in
NSF Certified:
No
Power Source:
Electric
Pressure - High:
558
Size:
18 in x 10 in x 14 in
Smart Home Enabled:
No
Tool Type:
Recovery Unit
UL Listed:
No
Volts:
115V
Weight:
25.4 lb
Width:
14-3/5 in