10-1/5 in. Electric Wireless Refrigerant Scale
10-1/5 in. Electric Wireless Refrigerant Scale
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.05% Accuracy
- Magnesium alloy weighing pan
- Wireless Bluetooth control
- Integrated handle design
- Large backlit display
Documents
Specifications
- Allowable Load:
- 220 lb
- Application:
- Refrigerant
- Battery Size:
- AA;AAA
- CE Approved:
- No
- Capacity:
- 2 oz
- ETL Listed:
- No
- Length:
- 10-1/5 in
- NSF Certified:
- No
- Power Source:
- Electric, Battery
- Smart Home Enabled:
- No
- Tool Type:
- Refrigerant Scale
- Volts:
- 6V
- Weight:
- 3.3 lb
- Width:
- 8-1/4 in
- Wireless Communication - FEI:
- Bluetooth