1/4 in. Digital Manifold Gauge with 5 ft. Hose
1/4 in. Digital Manifold Gauge with 5 ft. Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aluminum body with ball valve handle
- Impact-resistant design
- Class 0.4 accuracy
- Digital display
- Hidden hook design
Specifications
- Application:
- Manifold Gauge Sets
- CE Approved:
- No
- ETL Listed:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5 ft
- Material:
- Aluminum, Rubber
- NSF Certified:
- No
- Pipe Capacity:
- 1/4 in
- Pressure - High:
- 720
- Refrigerant:
- R-22, R-32, R-134A, R-1234YF, R-290, R-404A, R-407C, R-410A, R-507
- Smart Home Enabled:
- No
- Tool Type:
- Gauge
- UL Listed:
- No
- Weight:
- 6 lb