15-7/10 in. Refrigerant Sensor Leak Detector Kit
15-7/10 in. Refrigerant Sensor Leak Detector Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Semiconductor sensor
- Extended service life
- Ergonomic design
- Lithium battery
- External power supply
Documents
Specifications
- Application:
- Refrigerant
- Battery Type:
- Lithium
- NSF Certified:
- No
- Power Source:
- Battery
- Size:
- 15-7/10 in
- Tool Type:
- Leak Detector
- UL Listed:
- No
- Volts:
- 5V
- Weight:
- 0.77 lb