1/8 x 1-1/8 in. Tube Cutter

You last purchased this on
 
NAVAC

1/8 x 1-1/8 in. Tube Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NAVAC

1/8 x 1-1/8 in. Tube Cutter

  • Fast #
  • Part #NNTC11
  • Item #7730596
  • Manufacturer Part #NTC11
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy cutting and better quality
  • Light aluminum alloy
  • Sharp and durable
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cutting Capacity:
1/8 in - 1-1/8 in
Fits Pipe Size:
1/8 in - 1-1/8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Aluminum Alloy
Portable:
No
UL Listed:
No
Weight:
11 oz