3/4 in. Cordless Flaring Tool
3/4 in. Cordless Flaring Tool
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable speed
- Rechargeable
- High performance, large capacity lithium battery
- High quality flares
- Convenient for narrow space
- Quick and accurate
- Designed for harsh environments
Documents
Specifications
- Battery Type:
- Lithium-ion
- Diameter:
- 3/4 in
- Material:
- Copper
- Power Source:
- Battery
- Tool Type:
- Flaring
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 12.8 lb