0 items

Navien 17 in. Stainless Steel Condensing Gas Boiler

NNHB

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • BTU heat rating for space heating: 55,000 btu/h
  • Built-in temperature control and display
  • Easy installation and 2" PVC venting capable
  • Field gas convertible
  • Half-inch gas pipe capable up to 24'
  • Ready Link® cascade system

SPECIFICATIONS

ANSI Specifications
ANSI Z223.1
BTU Heat Rating
55000 Btu/h
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
24 in
Ignition System
Electronic Ignition
Input MBH
55 MBH
Installation Type
Indoor, Wall Hung
Length
12 in
Material
Stainless Steel
Maximum Pressure
30 psi
Power Source
Gas
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday