NPE Series Flange and Vent Terminator Plastic

You last purchased this on
 
Navien

NPE Series Flange and Vent Terminator Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Navien

NPE Series Flange and Vent Terminator Plastic

  • Fast #
  • Part #N30010747A
  • Item #4847696
  • Manufacturer Part #30010747A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Wall Flange and Termination - NPE series
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
NPE Series
CARB OTC LEED Compliant:
No
Diameter:
2 in
ETL Listed:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Flange, Vent Terminator
UL Listed:
No