Gas Pressure Sensor for Navien CC-180 and CC-210 Condensing Gas Tankless Water Heaters
Gas Pressure Sensor for Navien CC-180 and CC-210 Condensing Gas Tankless Water Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas Pressure Flow Sensor
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- CC, CR, NP, NR, CH
- CARB OTC LEED Compliant:
- No
- ETL Listed:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Gas Pressure Flow Sensor
- UL Listed:
- No