1/4 in. x 5 ft. Braided PVC Ice Maker Flexible Water Connector
1/4 in. x 5 ft. Braided PVC Ice Maker Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5 ft
- Outer Hose Material:
- Braided PVC
- Water Supply Connector Type:
- Ice Maker